

BOSTON GEAR
BOSTON GEAR
HLSK103Y R
BOSTON GEAR BOSTON GEAR
Description
HLSK103Y R SPIRAL MITER GEAR ; 10PD 20T 20DEG PA 2"PD 3/4" ID RH
Spiral Miter Gear; 3/4" Bore; 2" Pitch Dia; 10 DP; 0.44" Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; 1.62" Hub Dia; Spiral Tooth; Steel
Part #
12354
BDI #
162170

Details
289.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/HLSK103Y-R/p/162170
Your Price
$ 289.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.273
EAN
0781711123546
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
20
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Miter Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Right Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HLSK103Y R
Manufacturer Internal Number
12354
Weight / LBS
0.6
Long Description
Spiral Miter Gear; 3/4" Bore; 2" Pitch Dia; 10 DP; 0.44" Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; 1.62" Hub Dia; Spiral Tooth; Steel
Pitch Diameter
2 Inch | 50.8 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Face Width
0.44 Inch | 11.176 Millimeter
Hub Diameter
1.62 Inch | 41.148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh