Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LSA104Y R https://www.bdiexpress.com/medias/INDXXXGEARXX-MTRSPRL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1NHxpbWFnZS9qcGVnfGFEYzNMMmhqTXk4eE1EYzJOall6TXpBd09URTRNaTlKVGtSWVdGaEhSVUZTV0ZoZlRWUlNVMUJTVEY5U1UwSmZVMVJNWHpNd01IZ3pNREF1YW5CbnwzMjYzZDczZGQzMTFlN2ViOTU1YTlmOTc0MWY3M2IzYjhmOWJkYWY3NGNjNGQ0ODY4ZWFiYmY5MjRiZTM2OTBj
162140 Miter and Bevel Gears 

BOSTON GEAR BOSTON GEAR

LSA104Y R

Description

LSA104Y R SPIRAL MITER GEAR ; STEEL

Spiral Miter Gear; 2-1/2" Pitch Dia; 10 DP; 0.58" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2" Hub Dia; Spiral Tooth; Steel

Part #

12294

BDI #
162140

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

248.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 248.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.567
EAN
0781711122945
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
25
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spiral Miter Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Right Hand
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 7/8
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
LSA104Y R
Manufacturer Internal Number
12294
Weight / LBS
1.25
Long Description
Spiral Miter Gear; 2-1/2" Pitch Dia; 10 DP; 0.58" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2" Hub Dia; Spiral Tooth; Steel
Hub Diameter
2 Inch | 50.8 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.58 Inch | 14.732 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh