Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YSM5F25X 1 3/4 https://www.bdiexpress.com/medias/INDXXXGEARXX-MTR-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3MXxpbWFnZS9qcGVnfGFHTXdMMmd6Tmk4eE1EYzJOalkyT1RnME1EUXhOQzlKVGtSWVdGaEhSVUZTV0ZoZlRWUlNYMFpDWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxM2NkOWFlMGYyYTYzNWJjYThhYzg5ZDBhZTgyM2IyYWFkOTNkYjI0Y2Y3MGFkM2Q2NDk1OWUxNWYwNzM2YjJi
321280 Miter and Bevel Gears 

BROWNING BROWNING

YSM5F25X 1 3/4

Description

YSM5F25X 1 3/4 BEVEL/MITER GEAR ; NON-RETURNABLE

Miter Gear; 1-3/4" Bore; 5" Pitch Dia; 5 DP; 1.1" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3.5" Hub Dia; Straight Tooth; Steel

Part #

1229590

BDI #
321280

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1693.4 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,693.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
3.54
EAN
0662289217168
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Finished Bore
Number of Teeth
25
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Long Description
Miter Gear; 1-3/4" Bore; 5" Pitch Dia; 5 DP; 1.1" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3.5" Hub Dia; Straight Tooth; Steel
Bore
1.75 Inch | 44.45 Millimeter
Pitch Diameter
5 Inch | 127 Millimeter
Hub Diameter
3.5 Inch | 88.9 Millimeter
Face Width
1.1 Inch | 27.94 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh