https://www.bdiexpress.com/medias/INDXXXGEARXX-CHNG-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyOXxpbWFnZS9qcGVnfGFESmhMMmc1Tnk4eE1EYzJOalEyTnpRMk5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlEwaE9SMTlHUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NWE1YTU5MWQ2NTQ0YzBjYTg2ZmY4MWU2ODIwMjI0NGM1ZjlkZmY2NjQ2M2EzYTgxZTFiNWU1NzBhZWEzMGQ5NA
https://www.bdiexpress.com/medias/INDXXXGEARXX-CHNG-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyOXxpbWFnZS9qcGVnfGFESmhMMmc1Tnk4eE1EYzJOalEyTnpRMk5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlEwaE9SMTlHUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NWE1YTU5MWQ2NTQ0YzBjYTg2ZmY4MWU2ODIwMjI0NGM1ZjlkZmY2NjQ2M2EzYTgxZTFiNWU1NzBhZWEzMGQ5NA
LINN GEAR
LINN GEAR
20CG114
LINN GEAR LINN GEAR
Description
20CG114 CHANGE GEAR ; STEEL
Change Spur Gear; 5/8" Bore; 5.7" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 114 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
20CG114
BDI #
591538
Details
169.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/20CG114/p/591538
Your Price
$ 169.95 / each
$ 170.00 / each BDIExpress
$ 170.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.225
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
114
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 20CGB Change Gear Bushing Bore 7/16 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Weight / LBS
2.7
Long Description
Change Spur Gear; 5/8" Bore; 5.7" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 114 Teeth; 14-1/2 Degree Pressure Angle; Steel
Pitch Diameter
5.7 Inch | 144.78 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

