

LINN GEAR
LINN GEAR
3FS20
LINN GEAR LINN GEAR
Description
3FS20 SPUR GEAR ; STEEL
Spur Gear; 6.667" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/2" Max Bore; Steel
Part #
3FS20
BDI #
591392

Details
1125.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/3FS20/p/591392
Your Price
$ 1,125.79 / each
$ 1,126.00 / each BDIExpress
$ 1,126.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
12.247
Product Group - BDI
M02182
Pitch
3 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.5
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type A | Without Hub | Minimum Bore 1-1/4 | Optional Hardened Teeth
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
3FS20
Weight / LBS
27
Long Description
Spur Gear; 6.667" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/2" Max Bore; Steel
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Face Width
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh