https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
LINN GEAR
LINN GEAR
5FS30
LINN GEAR LINN GEAR
Description
5FS30 SPUR GEAR ; STEEL
Spur Gear; 6" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-3/8" Max Bore; 4-1/4" Hub Diameter; Steel
Part #
5FS30
BDI #
591349
Details
472.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/5FS30/p/591349
Your Price
$ 472.77 / each
$ 473.00 / each BDIExpress
$ 473.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
8.165
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
30
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.375
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type B | Minimum Bore 1 | Optional Hardened Teeth | Must be Re-Bored
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
5FS30
Weight / LBS
18
Long Description
Spur Gear; 6" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-3/8" Max Bore; 4-1/4" Hub Diameter; Steel
Hub Diameter
4.25 Inch | 107.95 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Face Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

