

LINN GEAR
LINN GEAR
8CG29
LINN GEAR LINN GEAR
Description
8CG29 CHANGE GEAR ; STEEL
Change Spur Gear; 1-3/8" Bore; 3-5/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 29 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
8CG29
BDI #
591888

Details
253.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/8CG29/p/591888
Your Price
$ 253.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.361
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
29
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 8CGB Change Gear Bushing Bore 1-1/8 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Weight / LBS
3
Long Description
Change Spur Gear; 1-3/8" Bore; 3-5/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 29 Teeth; 14-1/2 Degree Pressure Angle; Steel
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter
3.625 Inch | 92.075 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh