LINN GEAR
LINN GEAR
8CG39
LINN GEAR LINN GEAR
Description
8CG39 CHANGE GEAR ; STEEL
Change Gear; 1-3/8" Bore; 4-7/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 39 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
8CG39
BDI #
591898
Details
296.67074804000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/8CG39/p/591898
Your Price
$ 296.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.721
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
39
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 8CGB Change Gear Bushing Bore 1-1/8 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Weight / LBS
6
Long Description
Change Gear; 1-3/8" Bore; 4-7/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 39 Teeth; 14-1/2 Degree Pressure Angle; Steel
Face Width
1.25 Inch | 31.75 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Pitch Diameter
4.875 Inch | 123.825 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh