https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2N3xpbWFnZS9qcGVnfGFHVXhMMmhrWXk4eE1EYzJOalV5TXpVMk5EQTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZRbEpmTXpBd2VETXdNQzVxY0djfDQ3NmQxYjg5NDUxZjAyOGZlN2RhMDI4ZGNjMzViYmI4YThjZDBhY2ZlNDUyOWViZjc4NzI0YjFhZjRiMmQ3YzA
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2N3xpbWFnZS9qcGVnfGFHVXhMMmhrWXk4eE1EYzJOalV5TXpVMk5EQTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZRbEpmTXpBd2VETXdNQzVxY0djfDQ3NmQxYjg5NDUxZjAyOGZlN2RhMDI4ZGNjMzViYmI4YThjZDBhY2ZlNDUyOWViZjc4NzI0YjFhZjRiMmQ3YzA
BOSTON GEAR
BOSTON GEAR
G242
BOSTON GEAR BOSTON GEAR
Description
G242 SPUR GEAR ; 5" PITCH DIA 16DP 5/16" FACE
Spur Gear; 5" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1" Hub Diameter; Brass
Part #
09198
BDI #
160824
Details
337.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/G242/p/160824
Your Price
$ 337.84 / each
$ 338.00 / each BDIExpress
$ 338.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.363
EAN
0781711091982
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
80
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G242
Manufacturer Internal Number
09198
Weight / LBS
0.8
Long Description
Spur Gear; 5" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1" Hub Diameter; Brass
Hub Diameter
1 Inch | 25.4 Millimeter
Pitch Diameter
5 Inch | 127 Millimeter
Face Width
0.313 Inch | 7.95 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

