

BOSTON GEAR
BOSTON GEAR
GB46B
BOSTON GEAR BOSTON GEAR
Description
GB46B CHANGE SPUR GEAR ; CAST IRON
Change Spur Gear; 3/4" Bore; 2-7/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 46 Teeth; 14-1/2 Degree Pressure Angle; 1.56" Hub Diameter; Cast Iron
Part #
10952
BDI #
161622

Details
160.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/GB46B/p/161622
Your Price
$ 160.68 / each
$ 161.00 / each BDIExpress
$ 161.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.273
EAN
0781711109526
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
46
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GB46B
Manufacturer Internal Number
10952
Weight / LBS
0.6
Long Description
Change Spur Gear; 3/4" Bore; 2-7/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 46 Teeth; 14-1/2 Degree Pressure Angle; 1.56" Hub Diameter; Cast Iron
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.875 Inch | 73.025 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Hub Diameter
1.56 Inch | 39.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh