

BOSTON GEAR
BOSTON GEAR
H2030L
BOSTON GEAR BOSTON GEAR
Description
H2030L HELICAL GEAR ; 3/4" BORE 1-1/2" PITCH DIA 20 DP
Helical Gear; 3/4" Bore; 1-1/2" Pitch Diameter; 20 Transverse DP; 3/8" Face Width; Finished Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Part #
18254
BDI #
164353

Details
114.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/H2030L/p/164353
Your Price
$ 114.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171714
Weight / Kilogram
0.06
EAN
0781711182543
Product Group - BDI
M02182
Pitch
20 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
30
Pressure Angle
14.5
Direction
Left Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H2030L
Manufacturer Internal Number
18254
Weight / LBS
0.13
Long Description
Helical Gear; 3/4" Bore; 1-1/2" Pitch Diameter; 20 Transverse DP; 3/8" Face Width; Finished Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh