Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P24D4P-40 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-NM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzN8aW1hZ2UvanBlZ3xhREkwTDJnelpTODVPREV5TkRVeE5qZzRORGM0TDBsT1JGaFlXRWRGUVZKWVdGOVRVRlZTWDFKVFFsOU9UVjh6TURCNE16QXdMbXB3Wnd8MmM3NmM2YmY2N2YwYTU1OTg2MWFjZjBmYTZlYzcxNGYwZTkxOTdlNTlhYjMwMzU2Y2M0NjQ5YWVmZDkwNDdkMA
21463987 Spur and Helical Gears 

W. M. BERG W. M. BERG

P24D4P-40

Description

P24D4P-40 SPUR GEAR ; POR NON RETURNABLE

Spur Gear; 1.666" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 40 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.679" Hub Diameter; Derlin

Part #

10573131

BDI #
21463987

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.01
EAN
0698210589196
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
40
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Derlin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Pin Hub Style | B-Hub One Side | 5/16" Minimum Plain Bore
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.regalrexnord.com
Long Description
Spur Gear; 1.666" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 40 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.679" Hub Diameter; Derlin
Hub Diameter
0.679 Inch | 17.247 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.666 Inch | 42.316 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh