BOSTON GEAR
BOSTON GEAR
QD48
BOSTON GEAR BOSTON GEAR
Description
QD48 SPUR GEAR ; 4" PITCH DIA 12 DP 3/4" FACE
Spur Gear; 4" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Non Metallic
Part #
09030
BDI #
160727
Details
257.31998162
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/QD48/p/160727
Your Price
$ 257.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.205
EAN
0781711090305
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
48
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Non Metallic
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | Minimum Bore 5/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
QD48
Manufacturer Internal Number
09030
Weight / LBS
0.45
Long Description
Spur Gear; 4" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Non Metallic
Hub Diameter
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh