Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YCS4R80 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-ST-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1MXxpbWFnZS9qcGVnfGFETXlMMmd6TlM4eE1EYzNNRE14TkRBek5USXpNQzlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlUVkY5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDlmMjMwYWU1ZTdkOTM2MjkyN2NlNGM5YTYyNmJmOGMyY2Q5OGFiZjEyMDE0ZTdkMWVlNjIzODFhNGEzZjVkZmI
321581 Spur and Helical Gears 

BROWNING BROWNING

YCS4R80

Description

YCS4R80 SPUR GEAR ; NON RETURNABLE 14 1/2 20 BUSHED

Spur Gear; 20" Pitch Diameter; 4 DP; 3-1/2" Face Width; Bushed; 80 Teeth; 20 Pressure Angle; R1; 1-1/8 To 3-3/4" Bushing Bore Range; No Minimum Plain Bore; 5-3/8" Hub Diameter; Cast Iron; No Hardened Teeth

Part #

1220672

BDI #
321581

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
43.811
EAN
0662289148431
Product Group - BDI
M02182
Pitch
4 DP
Mounting Method
Bushed
Number of Teeth
80
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
R1
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Bushing Sold Separately | Bushing Not Included | Type 18 | Split Taper Bushings
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.regalrexnord.com
Long Description
Spur Gear; 20" Pitch Diameter; 4 DP; 3-1/2" Face Width; Bushed; 80 Teeth; 20 Pressure Angle; R1; 1-1/8 To 3-3/4" Bushing Bore Range; No Minimum Plain Bore; 5-3/8" Hub Diameter; Cast Iron; No Hardened Teeth
Pitch Diameter
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
5.375 Inch | 136.525 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh