

BOSTON GEAR
BOSTON GEAR
YP4827
BOSTON GEAR BOSTON GEAR
Description
YP4827 SPUR GEAR ; NON-RETURNABLE PLASTIC
Spur Gear; 9/16" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 27 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.45" Hub Diameter; Molded Delrin
Part #
53911
BDI #
172928

Details
25.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YP4827/p/172928
Your Price
$ 25.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.005
EAN
0781711539118
Product Group - BDI
M02182
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
27
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 5/32
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YP4827
Manufacturer Internal Number
53911
Weight / LBS
0.01
Long Description
Spur Gear; 9/16" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 27 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.45" Hub Diameter; Molded Delrin
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.563 Inch | 14.3 Millimeter
Hub Diameter
0.45 Inch | 11.43 Millimeter
Face Width
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh