https://www.bdiexpress.com/medias/INDXXXGEARXX-WRMS-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxOXxpbWFnZS9qcGVnfGFEUTVMMmhrWVM4eE1EYzJPREkxTmpNMk9EWTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlYxSk5VMTlHUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NGY4NzE1ZDE3ZDg4Yzg2OGFmOGEyM2I2MjNhYjU1MmEyMTdlZGViYWRkMjg1NWMyY2I5N2IyYjNiYzE4MGY1OA
https://www.bdiexpress.com/medias/INDXXXGEARXX-WRMS-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxOXxpbWFnZS9qcGVnfGFEUTVMMmhrWVM4eE1EYzJPREkxTmpNMk9EWTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlYxSk5VMTlHUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NGY4NzE1ZDE3ZDg4Yzg2OGFmOGEyM2I2MjNhYjU1MmEyMTdlZGViYWRkMjg1NWMyY2I5N2IyYjNiYzE4MGY1OA
BOSTON GEAR
BOSTON GEAR
D1438K LH
BOSTON GEAR BOSTON GEAR
Description
D1438K LH GEAR WORM ; STEEL
Worm Only; 1" Bore; 2" Pitch Diameter; 6 DP; 2-1/2" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Left Hand; Double; No Hardened Teeth
Part #
12820
BDI #
162357
Details
228.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/D1438K-LH/p/162357
Your Price
$ 228.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.772
EAN
0781711128206
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Left Hand
Thread
Double
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | With Keyway
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
D1438K LH
Manufacturer Internal Number
12820
Weight / LBS
1.7
Long Description
Worm Only; 1" Bore; 2" Pitch Diameter; 6 DP; 2-1/2" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Left Hand; Double; No Hardened Teeth
Hub Diameter
0 Inch | 0 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Face Width
2.5 Inch | 63.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

