G1032 https://www.bdiexpress.com/medias/INDXXXGEARXX-WRM-RSB-HB-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjF8aW1hZ2UvanBlZ3xhREE1TDJnMU15OHhNREEzTmpNeE5qSXpOemcxTkM5SlRrUllXRmhIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlDVWw4ek1EQllNekF3TG1wd1p3fGE5MzczZGMxNDZiZjdkMWM0YWY1OGI5OGYxNGVlODYwYTI1NjUwMjA4NDViNjI2Mjg4ZTRjMTU0NDFkNzIyOGQ
162654 Worms and Worm Gears 

BOSTON GEAR BOSTON GEAR

G1032

Description

G1032 WORM GEAR ; 1-7/8" PITCH DIA 32 DP 7/32" FACE

Worm Gear; 1-7/8" Pitch Diameter; 32 DP; 7/32" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.69" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth

Part #

13586

BDI #
162654

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

126.69 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 126.69 / each
$ 127.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.096
EAN
0781711135860
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
60
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Bronze
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 1/4
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G1032
Manufacturer Internal Number
13586
Weight / LBS
0.21
Long Description
Worm Gear; 1-7/8" Pitch Diameter; 32 DP; 7/32" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.69" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Pitch Diameter
1.875 Inch | 47.625 Millimeter
Face Width
0.219 Inch | 5.563 Millimeter
Hub Diameter
0.69 Inch | 17.526 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh