https://www.bdiexpress.com/medias/INDXXXGEARXX-WRMS-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxOXxpbWFnZS9qcGVnfGFEUTVMMmhrWVM4eE1EYzJPREkxTmpNMk9EWTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlYxSk5VMTlHUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NGY4NzE1ZDE3ZDg4Yzg2OGFmOGEyM2I2MjNhYjU1MmEyMTdlZGViYWRkMjg1NWMyY2I5N2IyYjNiYzE4MGY1OA
https://www.bdiexpress.com/medias/INDXXXGEARXX-WRMS-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxOXxpbWFnZS9qcGVnfGFEUTVMMmhrWVM4eE1EYzJPREkxTmpNMk9EWTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlYxSk5VMTlHUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NGY4NzE1ZDE3ZDg4Yzg2OGFmOGEyM2I2MjNhYjU1MmEyMTdlZGViYWRkMjg1NWMyY2I5N2IyYjNiYzE4MGY1OA
BOSTON GEAR
BOSTON GEAR
L1056
BOSTON GEAR BOSTON GEAR
Description
L1056 GEAR WORM ; 1/2" BORE 1" PITCH DIA 12 DP 1-5/8" FC
Worm Only; 1/2" Bore; 1" Pitch Diameter; 12 DP; 1-5/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Part #
12900
BDI #
162237
Details
114.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/L1056/p/162237
Your Price
$ 114.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.114
EAN
0781711129005
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | With Keyway
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L1056
Manufacturer Internal Number
12900
Weight / LBS
0.25
Long Description
Worm Only; 1/2" Bore; 1" Pitch Diameter; 12 DP; 1-5/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Hub Diameter
0 Inch | 0 Millimeter
Face Width
1.625 Inch | 41.275 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

