https://www.bdiexpress.com/medias/INDB-GGEARXX-WRM-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NjF8aW1hZ2UvanBlZ3xhRGhsTDJoaFlpOHhNRGN6TVRNMU1ESTVORFUxT0M5SlRrUkNMVWRIUlVGU1dGaGZWMUpOWDBaQ1gwaENYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE3N2IzMDk1NmVjYTRjM2MyNzVhOTgyY2I1MzRhOGVmMWMwMjRlZjE0NDk5NGM1YjAzOTQ5MGU4MGNkNTdiMDQ
https://www.bdiexpress.com/medias/INDB-GGEARXX-WRM-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NjF8aW1hZ2UvanBlZ3xhRGhsTDJoaFlpOHhNRGN6TVRNMU1ESTVORFUxT0M5SlRrUkNMVWRIUlVGU1dGaGZWMUpOWDBaQ1gwaENYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE3N2IzMDk1NmVjYTRjM2MyNzVhOTgyY2I1MzRhOGVmMWMwMjRlZjE0NDk5NGM1YjAzOTQ5MGU4MGNkNTdiMDQ
BOSTON GEAR
BOSTON GEAR
LVHB-1 PER DWG #8M4005310 MTO
BOSTON GEAR BOSTON GEAR
Description
LVHB-1 PER DWG #8M4005310 MTO SPUR GEAR
Worm Only; 1/4" Bore; 0.625" Pitch Diameter; 16 DP; 1" Face Width; Finished Bore; 14-1/2 Degree Pressure Angle; 0.44" Hub Diameter; Right Hand; Single; No Hardened Teeth
Part #
LVHB-1 PER DWG #8M4005310 MTO
BDI #
24883238
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/LVHB-1-PER-DWG-%238M4005310-MTO/p/24883238
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Long Description
Worm Only; 1/4" Bore; 0.625" Pitch Diameter; 16 DP; 1" Face Width; Finished Bore; 14-1/2 Degree Pressure Angle; 0.44" Hub Diameter; Right Hand; Single; No Hardened Teeth
Bore
0.25 Inch | 6.35 Millimeter
Pitch Diameter
0.625 Inch | 15.875 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
0.44 Inch | 11.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


