https://www.bdiexpress.com/medias/INDXXXGEARXX-WRM-RSB-HB-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjF8aW1hZ2UvanBlZ3xhREE1TDJnMU15OHhNREEzTmpNeE5qSXpOemcxTkM5SlRrUllXRmhIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlDVWw4ek1EQllNekF3TG1wd1p3fGE5MzczZGMxNDZiZjdkMWM0YWY1OGI5OGYxNGVlODYwYTI1NjUwMjA4NDViNjI2Mjg4ZTRjMTU0NDFkNzIyOGQ
https://www.bdiexpress.com/medias/INDXXXGEARXX-WRM-RSB-HB-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjF8aW1hZ2UvanBlZ3xhREE1TDJnMU15OHhNREEzTmpNeE5qSXpOemcxTkM5SlRrUllXRmhIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlDVWw4ek1EQllNekF3TG1wd1p3fGE5MzczZGMxNDZiZjdkMWM0YWY1OGI5OGYxNGVlODYwYTI1NjUwMjA4NDViNjI2Mjg4ZTRjMTU0NDFkNzIyOGQ
BOSTON GEAR
BOSTON GEAR
Q1318
BOSTON GEAR BOSTON GEAR
Description
Q1318 WORM GEAR ; BRONZE
Worm Gear; 0.417" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 20 Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.34" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth
Part #
13440
BDI #
162556
Details
67.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/Q1318/p/162556
Your Price
$ 67.98 / each
$ 68.00 / each BDIExpress
$ 68.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.005
EAN
0781711134405
Product Group - BDI
M02182
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
25 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Bronze
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/16
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
Q1318
Manufacturer Internal Number
13440
Weight / LBS
0.01
Long Description
Worm Gear; 0.417" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 20 Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.34" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth
Hub Diameter
0.34 Inch | 8.636 Millimeter
Face Width
0.156 Inch | 3.962 Millimeter
Pitch Diameter
0.417 Inch | 10.592 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

