Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Q1326 1/4IN REBORE https://www.bdiexpress.com/medias/INDB-GGEARXX-WRM-FB-HB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3ODZ8aW1hZ2UvanBlZ3xhR0l6TDJoaU5TOHhNRGN6TVRNMU1EVTRPVFEzTUM5SlRrUkNMVWRIUlVGU1dGaGZWMUpOWDBaQ1gwaENYMEpTWHpNd01IZ3pNREF1YW5CbnxlYjZkYmRmN2IzNDVkNjIxNTk4MzEwMDg0NDQ0MDFkNjZhNDBjODJmOGQ0NjRhYTUzMDE3OTE1Njk0MzBhMmM4
22314280 Worms and Worm Gears 

BOSTON GEAR BOSTON GEAR

Q1326 1/4IN REBORE

Description

Q1326 1/4IN REBORE WORM GEAR ; 25PA 32DP 20T BRONZE

Worm Gear; 3/16" Bore; 0.625" Pitch Diameter; 32 DP; 0.219" Face Width; Finished Bore; 20 Teeth; 25 Degree Pressure Angle; 0.5" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth

Part #

Q1326 1/4IN REBORE

BDI #
22314280

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Finished Bore
Number of Teeth
20
Pressure Angle
25 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Worm Gear
Material
Bronze
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Long Description
Worm Gear; 3/16" Bore; 0.625" Pitch Diameter; 32 DP; 0.219" Face Width; Finished Bore; 20 Teeth; 25 Degree Pressure Angle; 0.5" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth
Pitch Diameter
0.625 Inch | 15.875 Millimeter
Bore
0.188 Inch | 4.775 Millimeter
Face Width
0.219 Inch | 5.563 Millimeter
Hub Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh