https://www.bdiexpress.com/medias/INDM-GGEARXX-WRM-RSB-HB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTB8aW1hZ2UvanBlZ3xhRGRoTDJnNU5DOHhNRFF5T0RnM09ETTRPVEkzT0M5SlRrUk5MVWRIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlDVWw4ek1EQjRNekF3TG1wd1p3fGY2NjJlYThkZTBlZTE0NmI0NDZmZDNlYmIwZGUxZWYzYjI1OTkwZTk5NGQ1ZWU2ZmNiZGIzNzIyYjUxMmUwMmE
https://www.bdiexpress.com/medias/INDM-GGEARXX-WRM-RSB-HB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTB8aW1hZ2UvanBlZ3xhRGRoTDJnNU5DOHhNRFF5T0RnM09ETTRPVEkzT0M5SlRrUk5MVWRIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlDVWw4ek1EQjRNekF3TG1wd1p3fGY2NjJlYThkZTBlZTE0NmI0NDZmZDNlYmIwZGUxZWYzYjI1OTkwZTk5NGQ1ZWU2ZmNiZGIzNzIyYjUxMmUwMmE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
WB1640 Q0270020-06
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
WB1640 Q0270020-06 WORM GEAR
Worm Gear; 2-1/2" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3/4" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Part #
WB1640 PER Q0270020-06
BDI #
21445752
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/WB1640-Q0270020-06/p/21445752
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.18
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
40
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Worm Gear
Material
Bronze
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Minimum Bore 5/16
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Weight / LBS
0.42
Long Description
Worm Gear; 2-1/2" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3/4" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Face Width
0.313 Inch | 7.95 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Hub Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

