https://www.bdiexpress.com/medias/INDXXXGEARXX-WRMS-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3M3xpbWFnZS9qcGVnfGFERTJMMmhsTXk4eE1EYzJPREU1TVRRMU5USTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlYxSk5VMTlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxiYjUxNDhkOGFlMTBlZGRhYjNlOThmNTE3MzI5ODkyZDk2OWMwZGUyNTA0Nzk3ODI0MzdmZDk2NmRiNTRlZmQ2
https://www.bdiexpress.com/medias/INDXXXGEARXX-WRMS-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3M3xpbWFnZS9qcGVnfGFERTJMMmhsTXk4eE1EYzJPREU1TVRRMU5USTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlYxSk5VMTlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxiYjUxNDhkOGFlMTBlZGRhYjNlOThmNTE3MzI5ODkyZDk2OWMwZGUyNTA0Nzk3ODI0MzdmZDk2NmRiNTRlZmQ2
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
WH10D
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
WH10D WORM GEAR ; RIGHT HAND THREADED
Worm Only; 1-1/4" Pitch Diameter; 10 DP; 1-3/8" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1" Hub Diameter; Steel; Right Hand; Double; No Hardened Teeth
Part #
WH10D
BDI #
612760
Details
99.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/WH10D/p/612760
Your Price
$ 99.91 / each
$ 100.00 / each BDIExpress
$ 100.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.19
EAN
0697950050812
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Double
Hardened Teeth
No
Inch - Metric
Inch
Other Features
9 Degree 5 Minute Helix Angle | Minimum Bore 5/8
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
WH10D
Manufacturer Internal Number
WH10D
Weight / LBS
0.42
Long Description
Worm Only; 1-1/4" Pitch Diameter; 10 DP; 1-3/8" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1" Hub Diameter; Steel; Right Hand; Double; No Hardened Teeth
Pitch Diameter
1.25 Inch | 31.75 Millimeter
Face Width
1.375 Inch | 34.925 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

