Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1610-B https://www.bdiexpress.com/medias/INDBRWBUSHXX-IDLR-TL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NjJ8aW1hZ2UvanBlZ3xhR0UyTDJnelppODVOamMyTURJM056VTJOVGMwTG1wd1p3fDE3Nzg0YTBjYzkxOGEyNjM4ZTNhODI5YjA0MGUyMTg2YzI0NmY1ZWYzYjM2ZGY5ZDEzYTA4ZGI2ZDc1ZDZiYzQ
21436924 Idler Bushings 

BREWER MACH AND GEAR BREWER MACH AND GEAR

1610-B

Description

1610-B IDLER BUSHING ; BUSHING, IDLER; 5/8" BORE; 1610 SRS; TL

5/8" Bore; 1610 Bushing Series; Taper Lock Bushing Style; 2-1/4" Outside Diameter; 1" Length; Ball Bearing

Part #

1610-B

BDI #
21436924

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

108.15 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 108.15 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.409
Product Group - BDI
M02342
Bushing Series
1610
Bushing Style
Taper Lock
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
With Fastener
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
Manufacturer Item Number
1610-B
Weight / LBS
0.9
Long Description
5/8" Bore; 1610 Bushing Series; Taper Lock Bushing Style; 2-1/4" Outside Diameter; 1" Length; Ball Bearing
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh