BREWER MACH AND GEAR
BREWER MACH AND GEAR
SDS-F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
SDS-F IDLER BUSHING
1" Bore; SDS Bushing Series; QD Bushing Style; 3-1/8" Outside Diameter; 1-3/4" Length; 3-1/8" Flange Outside Diameter; Needle Bearing
Part #
SDS-F
BDI #
21838550
Details
62.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/SDS-F/p/21838550
Your Price
$ 62.83 / each
$ 63.00 / each BDIExpress
$ 63.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.681
Product Group - BDI
M00134
Bushing Series
SDS
Bushing Style
QD
Bearing Type
Needle Bearing
Inch - Metric
Inch
Other Features
With Fastener
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Manufacturer Item Number
SDS-F
Weight / LBS
1.5
Long Description
1" Bore; SDS Bushing Series; QD Bushing Style; 3-1/8" Outside Diameter; 1-3/4" Length; 3-1/8" Flange Outside Diameter; Needle Bearing
Bore
1 Inch | 25.4 Millimeter
Length
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
3.125 Inch | 79.375 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


