BREWER MACH AND GEAR
BREWER MACH AND GEAR
SK-F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
SK-F QD IDLER BUSHING ; W/NEEDLE BEARING
1" Bore; SK Bushing Series; QD Bushing Style; 2-13/16" Outside Diameter; 1-15/16" Length; 3-3/4" Flange Outside Diameter; Needle Bearing
Part #
SK-F
BDI #
22865105
Details
88.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/SK-F/p/22865105
Your Price
$ 88.58 / each
$ 89.00 / each BDIExpress
$ 89.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
1.643
Product Group - BDI
M02194
Bushing Series
SK
Bushing Style
QD
Bearing Type
Needle Bearing
Inch - Metric
Inch
Other Features
With Fastener
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Manufacturer Item Number
SK-F
Weight / LBS
3.62
Long Description
1" Bore; SK Bushing Series; QD Bushing Style; 2-13/16" Outside Diameter; 1-15/16" Length; 3-3/4" Flange Outside Diameter; Needle Bearing
Length
1.938 Inch | 49.225 Millimeter
Outside Diameter
2.813 Inch | 71.45 Millimeter
Bore
1 Inch | 25.4 Millimeter
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



