https://www.bdiexpress.com/medias/INDBMFSPKTXX-IDLR-NB-STL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTN8aW1hZ2UvanBlZ3xhRGhoTDJobFppOHhNRE14TURnNU5EWXhOall3Tmk5SlRrUkNUVVpUVUV0VVdGaGZTVVJNVWw5T1FsOVRWRXhmTWw4ek1EQjRNekF3TG1wd1p3fDc0OGIxYjY0ODM0ZmFmYjc2YWNkZTM4YmUwOGYxMTNiMDNjNGIxNWQyOThkZWQ2MDFjM2I4M2YwODdjMGJlNTU
https://www.bdiexpress.com/medias/INDBMFSPKTXX-IDLR-NB-STL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTN8aW1hZ2UvanBlZ3xhRGhoTDJobFppOHhNRE14TURnNU5EWXhOall3Tmk5SlRrUkNUVVpUVUV0VVdGaGZTVVJNVWw5T1FsOVRWRXhmTWw4ek1EQjRNekF3TG1wd1p3fDc0OGIxYjY0ODM0ZmFmYjc2YWNkZTM4YmUwOGYxMTNiMDNjNGIxNWQyOThkZWQ2MDFjM2I4M2YwODdjMGJlNTU
B & B MANUFACTURING
B & B MANUFACTURING
100DB11-IDLER
B & B MANUFACTURING B & B MANUFACTURING
Description
100DB11-IDLER SPROCKET ; 11 TEETH DB TYPE CAST IRON 1.5" BORE
Idler Chain Sprocket; Roller Chain; 1-1/2" Bore; 100 Chain Size; 11 Teeth; Needle Bearing; 1-1/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
100DB11-IDLER
BDI #
22689213
Details
362.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/100DB11-IDLER/p/22689213
Your Price
$ 362.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171905
Weight / Kilogram
2.809
EAN
0195057187573
Product Group - BDI
M02342
Chain Size
100
Chain Type
Roller Chain
Number of Teeth
11
Number of Rows of Teeth
2
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
2.875" Face Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.bbman.com
Weight / LBS
6.19
Long Description
Idler Chain Sprocket; Roller Chain; 1-1/2" Bore; 100 Chain Size; 11 Teeth; Needle Bearing; 1-1/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.01 Inch | 127.254 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

