https://www.bdiexpress.com/medias/INDBMFSPKTXX-IDLR-NB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTJ8aW1hZ2UvanBlZ3xhR0ppTDJobE5TOHhNRE14TURnNU5ETTFORFEyTWk5SlRrUkNUVVpUVUV0VVdGaGZTVVJNVWw5T1FsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fGY1NDNmNmYwM2VjMzUzY2U3NGYyNzZiZTM3NmE0M2E5MGViMGFhNWU4YTljNDU1NjUzODI4YmYzYmYwYzQ0YzI
https://www.bdiexpress.com/medias/INDBMFSPKTXX-IDLR-NB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTJ8aW1hZ2UvanBlZ3xhR0ppTDJobE5TOHhNRE14TURnNU5ETTFORFEyTWk5SlRrUkNUVVpUVUV0VVdGaGZTVVJNVWw5T1FsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fGY1NDNmNmYwM2VjMzUzY2U3NGYyNzZiZTM3NmE0M2E5MGViMGFhNWU4YTljNDU1NjUzODI4YmYzYmYwYzQ0YzI
B & B MANUFACTURING
B & B MANUFACTURING
25B19-IDLER
B & B MANUFACTURING B & B MANUFACTURING
Description
25B19-IDLER SPROCKET ; 19 TEETH B TYPE CAST IRON 0.5" BORE
Idler Chain Sprocket; Roller Chain; 1/2" Bore; 25 Chain Size; 19 Teeth; Needle Bearing; 1/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
25B19-IDLER
BDI #
22693237
Details
54.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/25B19-IDLER/p/22693237
Your Price
$ 54.59 / each
$ 55.00 / each BDIExpress
$ 55.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171905
Weight / Kilogram
0.09
EAN
0195057187443
Product Group - BDI
M02342
Chain Size
25
Chain Type
Roller Chain
Number of Teeth
19
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.75" Face Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.2
Long Description
Idler Chain Sprocket; Roller Chain; 1/2" Bore; 25 Chain Size; 19 Teeth; Needle Bearing; 1/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Chain Pitch
0.25 Inch | 6.35 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.65 Inch | 41.91 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

