Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

35B18TI-8 https://www.bdiexpress.com/medias/INDB-GSPKTXX-SB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMDJ8aW1hZ2UvanBlZ3xhRFl5TDJneFppOHhNRGN3TnpnNE16UTFPRFU1TUM5SlRrUkNMVWRUVUV0VVdGaGZVMEpmVTFSTVh6TXdNSGd6TURBdWFuQm58MDg3ZmYxY2QwMTdmYjQwZjdhNWYwNTVhN2ZiMjkwZDQ0ZTBhMmM0M2M5YmM0NDM4YmFkOTJmZTZlM2VmNmNjMg
170120 Idler Chain Sprockets 

BOSTON GEAR BOSTON GEAR

35B18TI-8

Description

35B18TI-8 IDLER SPROCKET ; NON-RETURNABLE

Idler Chain Sprocket; 1/2" Bore; 35 Chain Size; 18 Teeth; Sleeve Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Roller Chain; No Hardened Teeth; Steel

Part #

48903

BDI #
170120

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

262.83 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 262.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
0.223
EAN
0781711489031
Product Group - BDI
M02342
Chain Size
35
Chain Type
Roller Chain
Number of Teeth
18
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48903
Long Description
Idler Chain Sprocket; 1/2" Bore; 35 Chain Size; 18 Teeth; Sleeve Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Roller Chain; No Hardened Teeth; Steel
Bore
0.5 Inch | 12.7 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh