Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40BB18H https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-BB-1-STL-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTN8aW1hZ2UvanBlZ3xhRFl4TDJnNU1DOHhNRFEyTmpZMU1UUTNNVGt3TWk5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWtKZk1WOVRWRXhmU0Y4ek1EQjRNekF3TG1wd1p3fDQyMjMwNWU0YmY0OTQ1YTEyMmNhNjZmZmUzODA0NzhlYWEyODRlNTYyNTYzOTFlNDM3MWI2MTYyNDlhN2U4YzM
920423 Idler Chain Sprockets 

TSUBAKI TSUBAKI

40BB18H

Description

40BB18H BALL BEARING IDLER SPROCKET ; 40 ANSI 18 TEETH 0.638" ID X 3.14" OD

Idler Chain Sprocket; 40 Chain Size; 1/2" Chain Pitch; 18 Teeth; 1 Row of Teeth; 3.14" Outside Diameter; 0.72" Length Thru Bore; Ball Bearing; Steel

Part #

40BB18H

BDI #
920423

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

71.07 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 71.07 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.24
EAN
0097039905291
Product Group - BDI
M02342
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Idler Chain Sprocket
Product Specification
40 Chain Size; 1/2" Chain Pitch; 18 Teeth; 1 Row of Teeth; 3.14" Outside Diameter; 0.72" Length Thru Bore; Ball Bearing; Steel
Long Description
Idler Chain Sprocket; 40 Chain Size; 1/2" Chain Pitch; 18 Teeth; 1 Row of Teeth; 3.14" Outside Diameter; 0.72" Length Thru Bore; Ball Bearing; Steel