Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6011 1/2 ; 06011E08 https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-6-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4M3xpbWFnZS9qcGVnfGFHRTBMMmd6TVM4eE1EYzJPVFUyTXpNeU1ETTFNQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZObDh6TURCNE16QXdMbXB3Wnd8OTQ2NDBlMzc0NDJjZjhmMWI4MDE4OTZlYmJkOTU5MDQ2MDI0M2FkOGE4MzYyYjQ3YmJiMmFmNjYyMzA4NDA0Ng
21494704 Idler Chain Sprockets 

G & G MANUFACTURING G & G MANUFACTURING

6011 1/2 ; 06011E08

Description

6011 1/2 ; 06011E08 IDLER SPROCKET ; 1/2" BORE 11 TEETH CHAIN SIZE 60

Sprocket, Idler; Roller Chain; 1/2" Bore; 60 Chain Size; 11 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

06011E08

BDI #
21494704

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

24.53 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 24.53 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
G & G MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.227
EAN
0661202009071
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
11
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.688 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
0.5
Long Description
Sprocket, Idler; Roller Chain; 1/2" Bore; 60 Chain Size; 11 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Chain Pitch
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Bore
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh