https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-NB-STL-1-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTN8aW1hZ2UvanBlZ3xhRFZsTDJnNU5TOHhNREUwTVRjMU1UY3pPRE01T0M5SlRrUllXRmhUVUV0VVdGaGZTVVJNVWw5T1FsOVRWRXhmTVY4ek1EQllNekF3TG1wd1p3fGY5NTI0ZjQ1OTAyYTNmYTdhZDI2ODYwY2EyNjU0YjExMDcyZWQwYTU0ODZlMGY4MDcyZjQ4NDZhMTczZjI5NWE
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-NB-STL-1-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTN8aW1hZ2UvanBlZ3xhRFZsTDJnNU5TOHhNREUwTVRjMU1UY3pPRE01T0M5SlRrUllXRmhUVUV0VVdGaGZTVVJNVWw5T1FsOVRWRXhmTVY4ek1EQllNekF3TG1wd1p3fGY5NTI0ZjQ1OTAyYTNmYTdhZDI2ODYwY2EyNjU0YjExMDcyZWQwYTU0ODZlMGY4MDcyZjQ4NDZhMTczZjI5NWE
BREWER MACH AND GEAR
BREWER MACH AND GEAR
60B17F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
60B17F IDLER CHAIN SPROCKET ; 1" BORE 60 CHAIN 17T NDL BRG
Roller Chain; 1" Bore; 60 Chain Size; 17 Teeth; Needle Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Steel
Part #
60B17F
BDI #
21436821
Details
83.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/60B17F/p/21436821
Your Price
$ 83.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.388
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Weight / LBS
3.06
Long Description
Roller Chain; 1" Bore; 60 Chain Size; 17 Teeth; Needle Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Steel
Outside Diameter
4.462 Inch | 113.335 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
1 Inch | 25.4 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

