BREWER MACH AND GEAR
BREWER MACH AND GEAR
B4018H
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
B4018H IDLER CHAIN SPROCKET ; 5/8" BORE 40 CHAIN 18T BB
Roller Chain; 5/8" Bore; 40 Chain Size; 18 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
B4018H
BDI #
21436830
Details
52.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/B4018H/p/21436830
Your Price
$ 52.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.227
Product Group - BDI
M02342
Chain Size
40
Chain Type
Roller Chain
Number of Teeth
18
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Double Sealed Precision Ground Ball Bearing | Pre Lubricated
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Manufacturer Item Number
B4018H
Weight / LBS
0.5
Long Description
Roller Chain; 5/8" Bore; 40 Chain Size; 18 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
3.14 Inch | 79.756 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


