BREWER MACH AND GEAR
BREWER MACH AND GEAR
B6013H
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
B6013H IDLER SPROCKET ; 5/8" BORE 60 CHAIN SIZE 13T
Roller Chain; 5/8" Bore; 60 Chain Size; 13 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
B6013H
BDI #
21436833
Details
58.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/B6013H/p/21436833
Your Price
$ 58.71 / each
$ 59.00 / each BDIExpress
$ 59.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.363
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Double Sealed Precision Ground Ball Bearing | Pre Lubricated
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Manufacturer Item Number
B6013H
Weight / LBS
0.8
Long Description
Roller Chain; 5/8" Bore; 60 Chain Size; 13 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
3.49 Inch | 88.646 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


