Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B8012H https://www.bdiexpress.com/medias/INDBRWSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwOTJ8aW1hZ2UvanBlZ3xhRFE0TDJneU9DODVOamMyTURZNE9UYzROekU0TG1wd1p3fDJhNDdkZDNlN2FjODQzY2QzOGNiYmMwNGZiZjEwNzY3MzM0NWIyNWI3YTIyZjRjOTJkYzc5MDhkY2FjNTU0NzY
21436835 Idler Chain Sprockets 

BREWER MACH AND GEAR BREWER MACH AND GEAR

B8012H

Description

B8012H IDLER SPROCKET ; 3/4" BORE 80 CHAIN SIZE 12T

Roller Chain; 3/4" Bore; 80 Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

B8012H

BDI #
21436835

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

85.49 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 85.49 / each
$ 86.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.681
Product Group - BDI
M02342
Chain Size
80
Chain Type
Roller Chain
Number of Teeth
12
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Double Sealed Precision Ground Ball Bearing | Pre Lubricated
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
Manufacturer Item Number
B8012H
Weight / LBS
1.5
Long Description
Roller Chain; 3/4" Bore; 80 Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.33 Inch | 109.982 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Length Thru Bore
0.572 Inch | 14.529 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh