https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-NB-STL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI4M3xpbWFnZS9qcGVnfGFETm1MMmczTnk4eE1EYzNNREUyTkRBMU5qQTVOQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlPUWw5VFZFeGZNbDh6TURCNE16QXdMbXB3Wnd8OTFhNGFhZWM4NjI0NTE0MGM4MzMwZTBjYTAyNThhYzI4ZWJlMDQ0MGRhNzQwYzVkNmZkNjNkODRhMDk4NDUxYg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-NB-STL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI4M3xpbWFnZS9qcGVnfGFETm1MMmczTnk4eE1EYzNNREUyTkRBMU5qQTVOQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlPUWw5VFZFeGZNbDh6TURCNE16QXdMbXB3Wnd8OTFhNGFhZWM4NjI0NTE0MGM4MzMwZTBjYTAyNThhYzI4ZWJlMDQ0MGRhNzQwYzVkNmZkNjNkODRhMDk4NDUxYg
BREWER MACH AND GEAR
BREWER MACH AND GEAR
D60B17F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
D60B17F IDLER ROLLER CHAIN SPROCKET ; 3/4" P 17T NEEDLE BRG 1" BORE
Roller Chain; 1" Bore; 60-2 Chain Size; 17 Teeth; Needle Bearing; 3/4" Chain Pitch; 2 Row of Teeth; Steel
Part #
D60B17F
BDI #
20100858
Details
159.65
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/D60B17F/p/20100858
Your Price
$ 159.65 / each
$ 160.00 / each BDIExpress
$ 160.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.382
Product Group - BDI
M02342
Chain Size
60-2
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
2
Hardened Teeth
No
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Weight / LBS
5.25
Long Description
Roller Chain; 1" Bore; 60-2 Chain Size; 17 Teeth; Needle Bearing; 3/4" Chain Pitch; 2 Row of Teeth; Steel
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.462 Inch | 113.335 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

