

TIMKEN LOVEJOY
TIMKEN LOVEJOY
T50BB17 M12 SET
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
T50BB17 M12 SPROCKET SET
Sprocket, Idler; Roller Chain; 1/2" Bore; 50 Chain Size; 5/8" Chain Pitch; 17 Teeth; Ball Bearing; 1 Number of Row; Steel
Part #
68514484987
BDI #
23186976

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/T50BB17-M12-SET/p/23186976
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.945
EAN
0685144849878
Product Group - BDI
M02342
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
3
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
RunRight | Tensioner
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sprocket, Idler; Roller Chain; 1/2" Bore; 50 Chain Size; 5/8" Chain Pitch; 17 Teeth; Ball Bearing; 1 Number of Row; Steel
Outside Diameter
3.72 Inch | 94.488 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh