https://www.bdiexpress.com/medias/INDGGMPLYXXX-IDLR-FB-FL-BB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MzJ8aW1hZ2UvanBlZ3xhR1JpTDJnMU1pODVPRE0wTlRrd01qY3pOVFkyTDBsT1JFZEhUVkJNV1ZoWVdGOUpSRXhTWDBaQ1gwWk1YMEpDWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiZDg2MDYxNWIxMDNiZTUxOTZiOTFmYjFiY2YyYmMyMzhjYzFmZmVmYTM5NGM4ZTIzZGQ1YjAzOTBlNDczZWY5
https://www.bdiexpress.com/medias/INDGGMPLYXXX-IDLR-FB-FL-BB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MzJ8aW1hZ2UvanBlZ3xhR1JpTDJnMU1pODVPRE0wTlRrd01qY3pOVFkyTDBsT1JFZEhUVkJNV1ZoWVdGOUpSRXhTWDBaQ1gwWk1YMEpDWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiZDg2MDYxNWIxMDNiZTUxOTZiOTFmYjFiY2YyYmMyMzhjYzFmZmVmYTM5NGM4ZTIzZGQ1YjAzOTBlNDczZWY5
G & G MANUFACTURING
G & G MANUFACTURING
011-6410
G & G MANUFACTURING G & G MANUFACTURING
Description
011-6410 IDLER PULLEY ; 5/8" BORE 4" OD
Pulley, Idler; Flat Belt; 5/8" Bore; 1-3/16" Maximum Belt Width; 4-1/2" Outside Diameter; Ball Bearing; Flanged; Steel
Part #
011-6410
BDI #
21495083
Details
33.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/011-6410/p/21495083
Your Price
$ 33.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.427
EAN
0661202007343
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
0.94
Long Description
Pulley, Idler; Flat Belt; 5/8" Bore; 1-3/16" Maximum Belt Width; 4-1/2" Outside Diameter; Ball Bearing; Flanged; Steel
Length Thru Bore
0.688 Inch | 17.475 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Maximum Belt Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

