BREWER MACH AND GEAR
BREWER MACH AND GEAR
P6F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
P6F NEEDLE BEARING FLANGED PULLEY IDLER
Flat Belt; 1-1/2" Bore; 6-1/4" Maximum Belt Width; 7" Outside Diameter; 6-1/4" Face Width; Needle Bearing; Flanged; Cast Iron
Part #
P6F
BDI #
21437039
Details
324.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/P6F/p/21437039
Your Price
$ 324.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
7.825
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Needle Bearing
Flanges
Yes
Material
Cast Iron
Inch - Metric
Inch
Other Features
Crowned Face | Used with SO6 Idler Shaft
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Manufacturer Item Number
P6F
Weight / LBS
17.25
Long Description
Flat Belt; 1-1/2" Bore; 6-1/4" Maximum Belt Width; 7" Outside Diameter; 6-1/4" Face Width; Needle Bearing; Flanged; Cast Iron
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Face Width
6.25 Inch | 158.75 Millimeter
Maximum Belt Width
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


