BREWER MACH AND GEAR
BREWER MACH AND GEAR
PO
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
PO IDLER
Flat Belt; 1/2" Bore; 9/16" Maximum Belt Width; 1-3/4" Outside Diameter; 9/16" Face Width; Sleeve Bearing; Flanged; Cast Iron
Part #
PO
BDI #
21579785
Details
46.35
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/PO/p/21579785
Your Price
$ 46.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.146
Product Group - BDI
M00134
Product Name
Flat Belt Idler Pulley
Bearing Type
Sleeve Bearing
Flanges
Yes
Material
Cast Iron
Inch - Metric
Inch
Other Features
Crowned Face | Used with SO1 Idler Shaft | Bronze Bearing
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Manufacturer Item Number
PO
Weight / LBS
0.32
Long Description
Flat Belt; 1/2" Bore; 9/16" Maximum Belt Width; 1-3/4" Outside Diameter; 9/16" Face Width; Sleeve Bearing; Flanged; Cast Iron
Length Thru Bore
0.813 Inch | 20.65 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Maximum Belt Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


