BREWER MACH AND GEAR
BREWER MACH AND GEAR
SO1
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
SO1 IDLER SHAFT ; 1/2" SHFT DIA 1-1/2" USBL LEN
1/2" Shaft Diameter; 1-1/2" Usable Length; 2.288"OverallLength; 3/8-16 Mounting Thread Size 1; 7/16" Mounting Thread Length 1; Steel
Part #
SO1
BDI #
21436843
Details
20.6
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Shafts-And-Studs/SO1/p/21436843
Your Price
$ 20.60 / each
$ 21.00 / each BDIExpress
$ 21.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.073
Product Group - BDI
M00134
Product Name
Idler Shaft
Thread Size 1
3/8-16
Thread Size 2
Not Applicable
Used With
AS | GS | HS | LS | RS | SS
Material
Steel
Inch - Metric
Inch
Other Features
Hardened and Ground | With Set Screw and Collar
Category - BDI
Idler Shafts and Studs
Harmonized Tariff Code
8431.39.00.80
Noun
Shaft
Manufacturer Item Number
SO1
Weight / LBS
0.16
Long Description
1/2" Shaft Diameter; 1-1/2" Usable Length; 2.288"OverallLength; 3/8-16 Mounting Thread Size 1; 7/16" Mounting Thread Length 1; Steel
Thread Length 1
0.438 Inch | 11.125 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Usable Length
1.5 Inch | 38.1 Millimeter
Overall Length
2.288 Inch | 58.115 Millimeter
Thread Length 2
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


