Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 14MX-34-90-IDL
20509189 Idler Synchronous Belt Pulleys 

DODGE DODGE

14MX-34-90-IDL

Description

14MX-34-90-IDL SYNCH SPROCKET

Idler Sprocket; HT500 Series; 4.38" Bore; 5.86" Outside Diameter; 34 Grooves; 14MM Pitch; 3.88" Face Width

Part #

482240

BDI #
20509189

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1535.73 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,535.73 / each
$ 1,536.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
14.595
EAN
0782477086182
Product Group - BDI
M02342
Noun
Sprocket
Keyword String
Idler
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Idler Sprocket
Product Specification
HT500 Series; 4.38" Bore; 5.86" Outside Diameter; 34 Grooves; 14MM Pitch; 3.88" Face Width
Long Description
Idler Sprocket; HT500 Series; 4.38" Bore; 5.86" Outside Diameter; 34 Grooves; 14MM Pitch; 3.88" Face Width