https://www.bdiexpress.com/medias/INDBMFPLYXXX-IDLR-SB-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTB8aW1hZ2UvanBlZ3xhR05tTDJnME5TOHhNRE14TURnNE9ESTVNak00TWk5SlRrUkNUVVpRVEZsWVdGaGZTVVJNVWw5VFFsOU9RbDh6TURCNE16QXdMbXB3Wnd8YjE4ZWZiZWEzYmU1ODFiNGMyNzE2MTUyZmJjY2UxY2FjNGMwYjFjNjAwZTQ2YjcwYjU2ZDJjNTY0YzUxN2FmMA
https://www.bdiexpress.com/medias/INDBMFPLYXXX-IDLR-SB-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTB8aW1hZ2UvanBlZ3xhR05tTDJnME5TOHhNRE14TURnNE9ESTVNak00TWk5SlRrUkNUVVpRVEZsWVdGaGZTVVJNVWw5VFFsOU9RbDh6TURCNE16QXdMbXB3Wnd8YjE4ZWZiZWEzYmU1ODFiNGMyNzE2MTUyZmJjY2UxY2FjNGMwYjFjNjAwZTQ2YjcwYjU2ZDJjNTY0YzUxN2FmMA
B & B MANUFACTURING
B & B MANUFACTURING
22L100-IDLER
B & B MANUFACTURING B & B MANUFACTURING
Description
22L100-IDLER PULLEY ; 3/8" PIT 1" BELT W 22 TEETH CAST IRON
Synchronous Belt; 1" Bore; 1" Belt Width; L Belt Series; 3/8" Belt Pitch; 22 Teeth; Needle Bearing; No Flange; 2.602" Outer Diameter; Steel
Part #
22L100-IDLER
BDI #
22688374
Details
98.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/22L100-IDLER/p/22688374
Your Price
$ 98.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
0.521
EAN
0195057187092
Product Group - BDI
M02316
Product Name
Synchronous Belt Idler Pulley
Belt Series
L
Belt Pitch
3/8 Inch
Number of Teeth
22
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Inch
Other Features
Black Oxide Plating
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
1.15
Long Description
Synchronous Belt; 1" Bore; 1" Belt Width; L Belt Series; 3/8" Belt Pitch; 22 Teeth; Needle Bearing; No Flange; 2.602" Outer Diameter; Steel
Outside Diameter
2.602 Inch | 66.091 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

