https://www.bdiexpress.com/medias/INDBMFPLYXXX-IDLR-SB-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTB8aW1hZ2UvanBlZ3xhR05tTDJnME5TOHhNRE14TURnNE9ESTVNak00TWk5SlRrUkNUVVpRVEZsWVdGaGZTVVJNVWw5VFFsOU9RbDh6TURCNE16QXdMbXB3Wnd8YjE4ZWZiZWEzYmU1ODFiNGMyNzE2MTUyZmJjY2UxY2FjNGMwYjFjNjAwZTQ2YjcwYjU2ZDJjNTY0YzUxN2FmMA
https://www.bdiexpress.com/medias/INDBMFPLYXXX-IDLR-SB-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTB8aW1hZ2UvanBlZ3xhR05tTDJnME5TOHhNRE14TURnNE9ESTVNak00TWk5SlRrUkNUVVpRVEZsWVdGaGZTVVJNVWw5VFFsOU9RbDh6TURCNE16QXdMbXB3Wnd8YjE4ZWZiZWEzYmU1ODFiNGMyNzE2MTUyZmJjY2UxY2FjNGMwYjFjNjAwZTQ2YjcwYjU2ZDJjNTY0YzUxN2FmMA
B & B MANUFACTURING
B & B MANUFACTURING
32-8MX12-IDLER
B & B MANUFACTURING B & B MANUFACTURING
Description
32-8MX12-IDLER PULLEY ; 8MM PITCH 12MM BELT W 32T CAST IRON
Synchronous Belt; 31.75MM Bore; 12MM Belt Width; 8MX Belt Series; 8MM Belt Pitch; 32 Teeth; Needle Bearing; No Flange; 79.883MM Outer Diameter; Steel
Part #
32-8MX12-IDLER
BDI #
22706054
Details
278.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/32-8MX12-IDLER/p/22706054
Your Price
$ 278.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
1.489
EAN
0195057187269
Product Group - BDI
M02316
Product Name
Synchronous Belt Idler Pulley
Belt Series
8MX
Belt Pitch
8 MM
Number of Teeth
32
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Metric
Other Features
Black Oxide Plating
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
3.28
Long Description
Synchronous Belt; 31.75MM Bore; 12MM Belt Width; 8MX Belt Series; 8MM Belt Pitch; 32 Teeth; Needle Bearing; No Flange; 79.883MM Outer Diameter; Steel
Outside Diameter
3.145 Inch | 79.883 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Length Thru Bore
1.79 Inch | 45.466 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

