https://www.bdiexpress.com/medias/INDBMFPLYXXX-IDLR-SB-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTB8aW1hZ2UvanBlZ3xhR05tTDJnME5TOHhNRE14TURnNE9ESTVNak00TWk5SlRrUkNUVVpRVEZsWVdGaGZTVVJNVWw5VFFsOU9RbDh6TURCNE16QXdMbXB3Wnd8YjE4ZWZiZWEzYmU1ODFiNGMyNzE2MTUyZmJjY2UxY2FjNGMwYjFjNjAwZTQ2YjcwYjU2ZDJjNTY0YzUxN2FmMA
https://www.bdiexpress.com/medias/INDBMFPLYXXX-IDLR-SB-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTB8aW1hZ2UvanBlZ3xhR05tTDJnME5TOHhNRE14TURnNE9ESTVNak00TWk5SlRrUkNUVVpRVEZsWVdGaGZTVVJNVWw5VFFsOU9RbDh6TURCNE16QXdMbXB3Wnd8YjE4ZWZiZWEzYmU1ODFiNGMyNzE2MTUyZmJjY2UxY2FjNGMwYjFjNjAwZTQ2YjcwYjU2ZDJjNTY0YzUxN2FmMA
B & B MANUFACTURING
B & B MANUFACTURING
36-8MX36-IDLER
B & B MANUFACTURING B & B MANUFACTURING
Description
36-8MX36-IDLER PULLEY ; 8MM PITCH 36MM BELT W 36T CAST IRON
Synchronous Belt; 48.514MM Bore; 36MM Belt Width; 8MX Belt Series; 8MM Belt Pitch; 36 Teeth; Needle Bearing; No Flange; 90.068MM Outer Diameter; Steel
Part #
36-8MX36-IDLER
BDI #
22712473
Details
380.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/36-8MX36-IDLER/p/22712473
Your Price
$ 380.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
2.196
EAN
0195057187283
Product Group - BDI
M02316
Product Name
Synchronous Belt Idler Pulley
Belt Series
8MX
Belt Pitch
8 MM
Number of Teeth
36
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Metric
Other Features
Black Oxide Plating
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
4.84
Long Description
Synchronous Belt; 48.514MM Bore; 36MM Belt Width; 8MX Belt Series; 8MM Belt Pitch; 36 Teeth; Needle Bearing; No Flange; 90.068MM Outer Diameter; Steel
Bore
1.91 Inch | 48.514 Millimeter
Outside Diameter
3.546 Inch | 90.068 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Length Thru Bore
1.86 Inch | 47.244 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

