https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-SB-NB-M-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2OHxpbWFnZS9qcGVnfGFHVXdMMmcwWXk4eE1EYzNNRFEzTlRVME9EY3dNaTlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlUUWw5T1FsOU5Yek13TUhnek1EQXVhbkJufGFhN2IyOWYwNWI3ZWFiZDJmOWZlY2M5YTNmNjY3MjM0MWYwYTRkNmU5YzMyNGE1MWQyZGJjMGJmMTJlZTI1MDA
https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-SB-NB-M-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2OHxpbWFnZS9qcGVnfGFHVXdMMmcwWXk4eE1EYzNNRFEzTlRVME9EY3dNaTlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlUUWw5T1FsOU5Yek13TUhnek1EQXVhbkJufGFhN2IyOWYwNWI3ZWFiZDJmOWZlY2M5YTNmNjY3MjM0MWYwYTRkNmU5YzMyNGE1MWQyZGJjMGJmMTJlZTI1MDA
BREWER MACH AND GEAR
BREWER MACH AND GEAR
P27-14M-55F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
P27-14M-55F POWER H.T.D. IDLER
Synchronous Belt; 25.4MM Bore; 55MM Belt Width; 14M Belt Series; 14MM Belt Pitch; 27 Teeth; Needle Bearing; No Flange; 117.526MM Outside Diameter; Steel
Part #
P27-14M-55F
BDI #
21437030
Details
180.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/P27-14M-55F/p/21437030
Your Price
$ 180.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
2.155
Product Group - BDI
M02342
Product Name
Synchronous Belt Idler Pulley
Belt Series
14M
Belt Pitch
14 MM
Number of Teeth
27
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Metric
Other Features
Used with SO4 Idler Shaft
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Weight / LBS
4.75
Long Description
Synchronous Belt; 25.4MM Bore; 55MM Belt Width; 14M Belt Series; 14MM Belt Pitch; 27 Teeth; Needle Bearing; No Flange; 117.526MM Outside Diameter; Steel
Face Width
2.313 Inch | 58.75 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
4.627 Inch | 117.526 Millimeter
Bore
1 Inch | 25.4 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

