Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P27-14M-85F https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-SB-NB-M-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2OHxpbWFnZS9qcGVnfGFHVXdMMmcwWXk4eE1EYzNNRFEzTlRVME9EY3dNaTlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlUUWw5T1FsOU5Yek13TUhnek1EQXVhbkJufGFhN2IyOWYwNWI3ZWFiZDJmOWZlY2M5YTNmNjY3MjM0MWYwYTRkNmU5YzMyNGE1MWQyZGJjMGJmMTJlZTI1MDA
21437031 Idler Synchronous Belt Pulleys 

BREWER MACH AND GEAR BREWER MACH AND GEAR

P27-14M-85F

Description

P27-14M-85F IDLER PULLEY ; SYNCHRONOUS BELT 25.4MM BORE 85MM BW 27T

Synchronous Belt; 25.4MM Bore; 85MM Belt Width; 14M Belt Series; 14MM Belt Pitch; 27 Teeth; Needle Bearing; No Flange; 117.526MM Outside Diameter; Steel

Part #

P27-14M-85F

BDI #
21437031

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

224.54 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 224.54 / each
$ 225.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
2.835
Product Group - BDI
M02342
Product Name
Synchronous Belt Idler Pulley
Belt Series
14M
Belt Pitch
14 MM
Number of Teeth
27
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Metric
Other Features
Used with SO4 Idler Shaft
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Manufacturer URL
Manufacturer Item Number
P27-14M-85F
Weight / LBS
6.25
Long Description
Synchronous Belt; 25.4MM Bore; 85MM Belt Width; 14M Belt Series; 14MM Belt Pitch; 27 Teeth; Needle Bearing; No Flange; 117.526MM Outside Diameter; Steel
Length Thru Bore
3.563 Inch | 90.5 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
4.627 Inch | 117.526 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh