BREWER MACH AND GEAR
BREWER MACH AND GEAR
BB4
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
BB4 HEAVY DUTY TENSIONER
Shaft Mounted; 2" Shaft Diameter; 12-3/4" Overall Length; 5-1/2" Overall Width; 4" Overall Height; Adjustable
Part #
BB4
BDI #
22864973
Details
496.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/BB4/p/22864973
Your Price
$ 496.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
12.134
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
SO9 Shaft
Shaft Length
13
Mounting Bolts
3/4
Thread Size
Not Applicable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Universal Drive
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Manufacturer Item Number
BB4
Weight / LBS
26.75
Long Description
Shaft Mounted; 2" Shaft Diameter; 12-3/4" Overall Length; 5-1/2" Overall Width; 4" Overall Height; Adjustable
Overall Width
5.5 Inch | 139.7 Millimeter
Overall Length
12.75 Inch | 323.85 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Overall Height
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh