https://www.bdiexpress.com/medias/INDL-JXXXXXX-23187050-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MzZ8aW1hZ2UvanBlZ3xhR1ppTDJnellpOHhNRE13TXprNE5UUTRNemd3Tmk5SlRrUk1MVXBZV0ZoWVdGaGZNak14T0Rjd05UQmZNekF3ZURNd01DNXFjR2N8NzQ2MDMxMDJjNzZiNTZjOTc5MmVhZjhmMGI2NGY1YWYyZGI1NGZlNTJiMzA5OGIyMTc2MTlmZmE2YjQ4NjRhYQ
https://www.bdiexpress.com/medias/INDL-JXXXXXX-23187050-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MzZ8aW1hZ2UvanBlZ3xhR1ppTDJnellpOHhNRE13TXprNE5UUTRNemd3Tmk5SlRrUk1MVXBZV0ZoWVdGaGZNak14T0Rjd05UQmZNekF3ZURNd01DNXFjR2N8NzQ2MDMxMDJjNzZiNTZjOTc5MmVhZjhmMGI2NGY1YWYyZGI1NGZlNTJiMzA5OGIyMTc2MTlmZmE2YjQ4NjRhYQ
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT 38 TENSIONER INCH BLUE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT 38 TENSIONER INCH BLUE
Idler Tensioner; Base Mounted; 5.51" Overall Length; 3.74" Overall Width; 9.94" Overall Height; Adjustable; Galvanized Powder Metal
Part #
68514417455
BDI #
21444641
Details
400.67
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-38-TENSIONER-INCH-BLUE/p/21444641
Your Price
$ 400.67 / each
$ 401.00 / each BDIExpress
$ 401.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.952
EAN
0685144174550
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M16
Thread Size
3/4-10
Adjustable/Non-Adjustable
Adjustable
Material
Galvanized Powder Metal
Inch - Metric
Inch
Other Features
Blue | Fully Welded Steel Arm
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Idler Tensioner; Base Mounted; 5.51" Overall Length; 3.74" Overall Width; 9.94" Overall Height; Adjustable; Galvanized Powder Metal
Overall Height
9.94 Inch | 252.476 Millimeter
Overall Length
5.51 Inch | 139.954 Millimeter
Overall Width
3.74 Inch | 94.996 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

