https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTN-GALV-ZN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NXxpbWFnZS9qcGVnfGFHTTFMMmhqTXk4eE1ESTBORGsyT1RRMk16Z3pPQzlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkU1ZlIwRk1WbDlhVGw4ek1EQjRNekF3TG1wd1p3fDFmNjhlZWEyNmVlYjdlMDVkMmIwNzIwYTMzODcyNGI0NjdkY2NhNjkwZGU0NjhjNDRlYmY3Zjc3YjZkMTdlMGI
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTN-GALV-ZN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NXxpbWFnZS9qcGVnfGFHTTFMMmhqTXk4eE1ESTBORGsyT1RRMk16Z3pPQzlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkU1ZlIwRk1WbDlhVGw4ek1EQjRNekF3TG1wd1p3fDFmNjhlZWEyNmVlYjdlMDVkMmIwNzIwYTMzODcyNGI0NjdkY2NhNjkwZGU0NjhjNDRlYmY3Zjc3YjZkMTdlMGI
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT N38 TENSIONER MM GALV
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT N38 TENSIONER MM GALV ; POR
Idler Tensioner; Base Mounted; 140MM Overall Length; 95MM Overall Width; 252.5MM Overall Height; Adjustable; Powder Metal
Part #
68514485261
BDI #
23187020
Details
540.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-N38-TENSIONER-MM-GALV/p/23187020
Your Price
$ 540.75 / each
$ 541.00 / each BDIExpress
$ 541.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.04
EAN
0685144852618
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M16X40
Thread Size
M20.5
Adjustable/Non-Adjustable
Adjustable
Material
Powder Metal
Inch - Metric
Metric
Other Features
Oil Ressitant | Rubber Insert | Marked With Yellow Dot | Cast Iron Arm and Inner Square | Galvanized Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 140MM Overall Length; 95MM Overall Width; 252.5MM Overall Height; Adjustable; Powder Metal
Overall Length
5.512 Inch | 140 Millimeter
Overall Width
3.74 Inch | 95 Millimeter
Overall Height
9.941 Inch | 252.5 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

